Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Male thread Plug-in nipple 2000C Series

For detailed information, other images and documents, please select individual articles from the following table.

Male thread Plug-in nipple 2000C Series
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
High flow rate of up to 1,700 l/min with a valve structure


Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.



Thread-locking adhesive


For betting tightening



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Quick release system allows one-handed operation for simple, fast and safe coupling and disengagement.


Saves time and improves efficiency.



Airtight connections


Low power consumption and high efficiency



Hardened steel material are wear resistant and durable


Long service life.



Chrome-plated surface


High corrosion resistance