Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT - 1
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT - 2
Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Premium COMPACT

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and convenient equipment features
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
  • Excellent power-to-weight ratio

  • Up to 1100 Nm max. breakaway torque with a weight of just 1.1 kg

  • Reliable maximum performance values and a long service life

  • High-quality hammer impact mechanism and cylinder with unique 7-disc motor

  • 4-step power setting with convenient one-hand reversing always ensures optimum, user-friendly adjustment for the relevant application

  • Excellent handling and optimal control

  • Particularly ergonomic handle with soft grip components and precise trigger
Notice
  • Recommended maximum bolt size: M14

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery