Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Pneumatic jigsaw WPS 4000
Pneumatic jigsaw WPS 4000 - 1
Pneumatic jigsaw WPS 4000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic jigsaw WPS 4000

Highly powerful and bodywork jigsaw for the toughest applications involving passenger vehicles, HGVs, buses, special vehicle constructions etc.
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
State-of-the-art production sequence guarantees a high degree of precision


Designed for the toughest applications and a long service life



Extremely high level of traction thanks to the longer stroke


Suitable for cutting work on bodywork or bodywork support elements made from sheet steel or aluminium of up to 10 mm



Adjustable guide


Allows accurate adjustment of the cutting depth



Exhaust guidance away from the work area


Prevents dust and dirt from being stirred up



Rubberised and ergonomically designed handle


Ensures that the handle does not cool down during work

Notice

When used regularly, the machine should be lightly oiled via the pneumatic-air supply every day. The use of a mist lubricator is recommended. The operating pressure must be measured directly at the pneumatic tool.