Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Pneumatic angle grinder DWS 125 standard

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic angle grinder DWS 125 standard

Powerful, handy machine for sanding, cutting and roughing work
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
Fast, efficient working in tight quarters


Powerful 0.85hp (640W) high performance motor



Extremely versatile


  • Fits a wide range of discs (100-115-125mm)

  • Left & right side handle for lefty and righty handling


Smooth, low vibration and quiet operation


Spiral bevel gears with uniformed teeth shape in angle head



Motor speed controller


Virtually eliminates over speed and prevents grinding wheel from shattering



Built-in Comfort Grip


Reduces the fatigue



Quick and easy to replace the disc


Spindle stop



No exhaust air in the working area


Exhaust air conducted to the rear

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery