Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Pneumatic angle impact wrench DWSS 1/2 inch

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic angle impact wrench DWSS 1/2 inch

Powerful pneumatic angled impact wrench with low head height for working in constricted spaces.
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
Ideal for use where access is restricted


Very low head height of just 50 mm



Reliable, strong performance values and a long service life


High-quality double hammer impact mechanism and cylinder with unique 7-disc motor



Optimum and user-friendly adjustment to any application, at any time


2-stage power setting with convenient right/left rotation control



Good handling and optimum control


Ergonomically formed soft grip handle with sensitive trigger

Notice
  • When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery