Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Lightweight, compact pneumatic tool for professional use, used for roughing, polishing and removing burrs.

For detailed information, other images and documents, please select individual articles from the following table.

Lightweight, compact pneumatic tool for professional use, used for roughing, polishing and removing burrs.
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
Features


  • 1/4 inch capacity mandrel.

  • Lightweight, compact (600 g) design, letting you work one-handed.

  • Composite plastic handle with textured ribs to reduce vibrations and provide a firm grip.

  • Safety lever prevents the machine from accidentally switching on.

  • Fitted with a speed-adjusting regulator.

  • Rear exhaust.

  • Incorporates two fixed keys to adjust the tool.


Advantages


  • Lightweight, compact design.

  • High performance.

  • Attached speed regulator.
Notice

Do not fit this tool with band saw blades, drill bits etc.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.