Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Eccentric orbital sander Basic 150 mm

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric orbital sander Basic 150 mm

Orbital sander designed to prepare and finish various surfaces, such as carbon steel, wood, aluminium, plastic, fibreglass etc.
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
Main features


  • Automatic vacuum

  • Low frequency of maintenance

  • Includes hose, dust bag and 6 inch support for sanding discs


Advantages


  • Reduced operator fatigue

  • Excellent finish

  • Various suction systems
Notice

Do not use this tool for anything other than its intended purpose. Never modify the tool for any other purpose or use.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.