Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
MINI 1/2 INCH IMPACT WRENCH

For detailed information, other images and documents, please select individual articles from the following table.

MINI 1/2 INCH IMPACT WRENCH

1/2 inch impact wrench, designed with an extremely short profile, can be used in hard-to-reach areas.
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
  • Robust, durable aluminium housing for increased resistance.

  • Three-level torque selector.

  • Left/right turn switch.

  • Innovative Jumbo Hammer* impact mechanism.

  • Ultra-small profile, for working in tight spaces.

  • Jumbo Hammer impact mechanism.

  • Reduced size.

  • Excellent torque power.

  • Air outlet on the bottom designed to prevent operator discomfort.
Notice

This power tool is NOT suitable for tightening or loosening nuts on vehicle wheels.


If using regularly, we recommend lubricating the wrench every day, adding a little oil to the compressed air.


We recommend using a nebulised oil lubricator.


Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.