Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
3/4 inch impact wrench

For detailed information, other images and documents, please select individual articles from the following table.

3/4 inch impact wrench

Hardened 3/4 inch impact wrench, more efficient output of high torques and excellent durability, with high torque for medium-heavy vehicles.
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
  • Robust, durable aluminium housing for increased resistance.

  • 3/4 inch hardened square drive ensures accuracy and durability.

  • Three adjustable torque levels for tightening.

  • Air outlet on the bottom designed to prevent operator discomfort.

  • Excellent weight-to-power ratio.

  • Easy to use with right/left turn switch and adjustable trigger.

  • Twin-hammer mechanism:

- High torque upon startup with good continuity.


- Durable impact with a consistent torque for prolonged use.


- Quick loosening and adjustment for superior performance.


- Built with precision components and impact mechanism.


- One cycle, two strokes.

Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.