Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Pneumatic impact screwdriver DSS 1/2'' MINI

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2'' MINI

Extremely compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.
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
Long service life and optimal balance distribution


Rugged, well-balanced unit in aluminium housing.



Extremely compact and powerful twin-hammer mechanism


High power development with the length in 97mm and low weight, up to 678 Nm Max.torque.



Optimum and user-friendly adjustment to any application, at any time


Three-stage power setting for both clockwise and anti-clockwise rotation.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It depends on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery.