Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Pneumatic polishing machine DPM 250

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic polishing machine DPM 250

Very powerful and durable polishing machine for polishing painted surface.
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
Longer service life


Ball bearing construction, hardened and ground spiral bevel gears and



User-friendly


Rubberized grip for comfortable handling.



The variable speed allows for better control and better output


By means of lever valve.



Easy to handle


Auxiliary handle can be attached on both sides.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery