Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
PRO Pneumatic floor jack 50/30/15T for bus
PRO Pneumatic floor jack 50/30/15T for bus - 1
PRO Pneumatic floor jack 50/30/15T for bus - 2

For detailed information, other images and documents, please select individual articles from the following table.

PRO Pneumatic floor jack 50/30/15T for bus

European style
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
Reliable service, long life cycle


Designed for professianal commercial vehicle workshops



Selectable lifting height from 150mm to 432mm



Reactive to sudden working pressure change


Dynamic design with double sealing structure in pump



Long service reliability


  • Premium Copper guide bushing, hard chrome plated plunger rod

  • 7000 cycle lifespan


Aluminium piston composition with premium surface finishing



Multiple safety features


Integrated slow down valve and overload valve



Ease and convenience to repair workman


Self-return switch brings



Prevents from contaminants during use


Built-in oil return system