Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Max Longlife & Speed point and flat chisel set 6 pieces
Max Longlife & Speed point and flat chisel set 6 pieces - 1
Max Longlife & Speed point and flat chisel set 6 pieces - 2
Max Longlife & Speed point and flat chisel set 6 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Max Longlife & Speed point and flat chisel set 6 pieces

Next-generation premium pointed and flat chisels with tool holder suitable for SDS-max in an attractive bulk pack.
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
Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 170% longer service life compared to standard versions


Extended work area