Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Point chisel Plus Longlife & Speed
Point chisel Plus Longlife & Speed - 1
Point chisel Plus Longlife & Speed - 2

For detailed information, other images and documents, please select individual articles from the following table.

Point chisel Plus Longlife & Speed

Premium next-generation point chisel with tool holder suitable for SDS-plus.
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
Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 200 % longer service life compared to standard versions


Extended work area



Convex pronounced area for penetration


  • Central load transfer

  • Better transfer of shock waves

  • Higher penetration resistance