Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Premium point chisel with SDS-plus drive arbor
Premium point chisel with SDS-plus drive arbor - 1
Premium point chisel with SDS-plus drive arbor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Premium point chisel with SDS-plus drive arbor

With 3-zone tempering technology, additional breaking points (power grooves) and hexagonal design.
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
Up to 30% higher removal rate



Vibration damping


The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.



Considerably longer service life


The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.



Chisels remain sharp


The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.



Minimal risk of sticking in materials in comparison with round versions