Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Max Longlife & Speed point, flat and spade chisel multipack 3 pieces
Max Longlife & Speed point, flat and spade chisel multipack 3 pieces - 1
Max Longlife & Speed point, flat and spade chisel multipack 3 pieces - 2
Max Longlife & Speed point, flat and spade chisel multipack 3 pieces - 3
Max Longlife & Speed point, flat and spade chisel multipack 3 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Max Longlife & Speed point, flat and spade chisel multipack 3 pieces

Next generation premium pointed, flat and spade chisels with tool holder suitable for SDS-max in an attractive multipack.
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
  • The new chisel shape prevents jamming and reduces friction.

  • Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.

  • Up to 170 % longer service life compared to standard versions