For detailed information, other images and documents, please select individual articles from the following table.
Precision vernier calliper with factory calibration certificate
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- Accurate reading without any parallax error thanks to the vernier, which is located on the same plane as the scale
- With locking button
- Rust-proof
- Scale and vernier with matt chrome plating
- Finely ground and polished measuring surfaces
- Hardened jaws and depth rod
- Thread table
- DIN 862
Factory calibration certificate
- Calibration to DIN/ISO 9000 et seq.
- Test certificate vernier calliper DIN 862 to VDI/VDE/DGQ 2618/page 8
- Visual inspection and functional test
- Target/measured values, external dimensions
- Target/measured values, internal dimensions
- Target/measured values, blade measurement
- Traceable to PTB
- Identification number lasered onto the respective vernier calliper
For internal and external depth and height measurements.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!