Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Precision vernier callipers With calibration certificate

For detailed information, other images and documents, please select individual articles from the following table.

Precision vernier callipers With calibration certificate
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
  • Accurate reading without any parallax error thanks to the vernier, which is located on the same plane as the scale

  • With locking button

  • Rust-proof

  • Scale and vernier with matt chrome plating

  • Finely ground and polished measuring surfaces

  • Hardened jaws and depth rod

  • Thread table

  • DIN 862

Factory calibration certificate


  • Calibration in accordance with DIN/ISO 9000 et seq.

  • Callipers test certificate in accordance with DIN 862 and VDI/VDE/DGQ 2618/page 8

  • Visual inspection and functional tests

  • Target/measured values, external dimensions

  • Target/measured values, internal dimensions

  • Target/measured values, blade measurement

  • Traceable to PTB (Physikalisch-Technische Bundesanstalt - the national metrology institute of Germany)

  • Identification number laser-etched onto the callipers