The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Profile cylinder measuring key, type B
For measuring double and thumbturn profile cylinders
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With integrated measuring unit for measuring the length of the cylinder, located on the shank of the profile cylinder measuring key
- Driver for locks with PC perforation, allows lock to be locked without cylinder
- The tapered square key of 6 to 8 mm can be used to open a door without the handle
- Hexagon key AF 3 for installation of door handles
- Square socket 6 mm, 7 mm and 8 mm
- With integrated bottle opener
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!