Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Universal two-arm puller Five pieces
Universal two-arm puller Five pieces - 1
Universal two-arm puller Five pieces - 2
Universal two-arm puller Five pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Universal two-arm puller Five pieces

With two pairs of arms
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
Universal use


  • Two-arm puller with two pairs of extra-slim arms in different widths

  • Pulling width can be infinitely adjusted and secured up to 55 mm

  • Small dimensions, also ideal in confined spaces


Centring point mounted on ball bearings to prevent damage to the shaft