Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Quick-action anchor W-ZS 6-5

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action anchor W-ZS 6-5

Multiple attachment of non-load-bearing systems in cracked and non-cracked concrete
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
  • Push-through installation

  • Small drill hole depth

  • Small drill hole diameter

  • Immediate load-bearing capacity – no waiting

  • Easy insertion: Knock in protruding sleeve with hammer until flush

  • No special drills or setting tools required

  • European Technical Approval for use in concrete C12/15

  • Anchorage via friction locking – distance-controlled expanding anchor
Proof of Performance

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-06/0241


  • Dimensioned in accordance with the "European Technical Approval Guidelines (ETAGs) for metal dowels for use in concrete", Appendix C, measurement process C

  • The dowel has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C12/15 and max. C50/60 in accordance with EN 206:2000-12

  • Multiple attachment of non-load-bearing systems, anchoring in cracked concrete (tension zone) and non-cracked concrete (compression zone) with European Technical Approval


Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-06/0241); F30, F60, F90, F120 (anchoring base: concrete C20/25 to C50/60): Exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)

Drill the hole
Clean the drill hole
Insert anchor through component
Knock in sleeve until flush

Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-06/0241


  • Dimensioned in accordance with the "European Technical Approval Guidelines (ETAGs) for metal dowels for use in concrete", Appendix C, measurement process C

  • The dowel has European Technical Approval for use in reinforced or non-reinforced standard concrete with a strength class of min. C12/15 and max. C50/60 in accordance with EN 206:2000-12

  • Multiple attachment of non-load-bearing systems, anchoring in cracked concrete (tension zone) and non-cracked concrete (compression zone) with European Technical Approval


Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-06/0241); F30, F60, F90, F120 (anchoring base: concrete C20/25 to C50/60): Exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)