Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Quick-action coupling S4000MT

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action coupling S4000MT

Series 4000 With male thread

See product details

Available in 2 versions
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
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Hardened locking sleeves


For max. load-bearing capacity and long service life



Low coupling force enables one-handed operation


Only minimal force is required for simple, fast and safe coupling and decoupling



Airtight connections


Low power consumption and high efficiency



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed-air fittings