Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Ratchet combination wrench set, metric Edition 8 plus 12
Ratchet combination wrench set, metric Edition 8 plus 12 - 1
Ratchet combination wrench set, metric Edition 8 plus 12 - 2
Ratchet combination wrench set, metric Edition 8 plus 12 - 3
Ratchet combination wrench set, metric Edition 8 plus 12 - 4
Ratchet combination wrench set, metric Edition 8 plus 12 - 5
Ratchet combination wrench set, metric Edition 8 plus 12 - 6
Ratchet combination wrench set, metric Edition 8 plus 12 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set, metric Edition 8 plus 12

8 pieces. Includes ratchet and 11 bits free
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
  • Screw fitting does not slip from the tool thanks to the retaining ring

  • Drive, ring side POWERDRIV bi-hex with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise or anti-clockwise rotation and 5° angle

  • Standard: max. torque in line with DIN 899

  • Material: chrome-vanadium steel

  • Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated

  • Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated