Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Double ring ratchet wrench set 32 pieces
Double ring ratchet wrench set 32 pieces - 1
Double ring ratchet wrench set 32 pieces - 2
Double ring ratchet wrench set 32 pieces - 3
Double ring ratchet wrench set 32 pieces - 4
Double ring ratchet wrench set 32 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Double ring ratchet wrench set 32 pieces

Special tool assortment for use in confined spaces.
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
Contents: 32 pieces


  • Double-end ratchet spanner 1/4 inch – 10 mm, 200 mm

  • Double-end ratchet spanner 1/4 inch – 10 mm, 110 mm

  • Adapter 10 mm x 1/4 inch

  • 4 bits 1/4 inch, TX: TX 15, 20, 25, 27

  • 2 bits 1/4 inch, slotted: 5.5 mm, 8.0 mm

  • 3 bits 1/4 inch, for hexagon socket: Size 4, 5, 6 mm

  • 3 bits 1/4 inch, PH: PH 1, 2, 3

  • 4 bits 10 mm, TX: TX 30, 40, 45

  • 3 bits 10 mm, triple square: M 5, 6, 8

  • 2 bits 10 mm, for hexagon socket: Size 7, 8 mm

  • 9 socket wrench inserts 1/4 inch: Size 6, 7, 8, 9, 10, 11, 12, 13, 14 mm