Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Rivet nut attachment
Rivet nut attachment - 1
Rivet nut attachment - 2
Rivet nut attachment - 3
Rivet nut attachment - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut attachment

Attachment for processing rivet nuts
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
  • Can be mounted on all battery-powered and electric screw drillers with torque setting, and on pneumatic devices

  • Can be used for all rivet nuts with round pan head and large countersunk head from M3 to M8

  • For aluminium, steel and stainless steel rivet nuts

  • Less processing time than with hand riveters

  • Less effort required than with manual setting tools

  • Placing rivet nuts in inaccessible areas

  • Ideal for use on construction sites
Notice
  • Threaded mandrels and nozzles must be ordered specifically for the individual device.

  • A cordless drill screwdriver with min. 14.4 V and an incrementally adjustable torque coupling is recommended for using the rivet attachment.

  • Always set drive machine to the lowest speed level.

  • Rivet screws cannot be processed using this device.