Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Hammer drill H 28-MLS POWER
Hammer drill H 28-MLS POWER - 1
Hammer drill H 28-MLS POWER - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill H 28-MLS POWER

Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
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
Flexible applications


The quick-release chuck means that the tool can be converted from SDS drive arbour to a standard drill chuck in just a few steps.



Extremely fast drilling progress


High impact energy



Effortless work


Due to the low vibrations, the machine can be used for a long period with no signs of fatigue.



Universal


The chiselling function means that the machine can also be used for corrective work.



Reduces risk of cable breakage


Moving ball grommet on mains cable