Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Black NBR70 round cord
Black NBR70 round cord - 1
Black NBR70 round cord - 2
Black NBR70 round cord - 3
Black NBR70 round cord - 4
Black NBR70 round cord - 5

For detailed information, other images and documents, please select individual articles from the following table.

Black NBR70 round cord

For the rapid and simple manufacture of O-rings

See product details

Available in 4 versions
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
  • Material: NBR - acrylonitrile butadiene rubber

  • Media resistance: Oil, petrol, grease, aliphatic hydrocarbons (propane, butane, mineral oils), diluted acids and alkalis

  • Temperature range: -30 °C to 100 °C
Notice

DIN ISO 3302-1, tolerance class E1 applies to dimensional tolerance