Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Rost-Off Blue Ice rust remover
Rost-Off Blue Ice rust remover - 1
Rost-Off Blue Ice rust remover - 2
Rost-Off Blue Ice rust remover - 3
Rost-Off Blue Ice rust remover - 4
Rost-Off Blue Ice rust remover - 5

For detailed information, other images and documents, please select individual articles from the following table.

Rost-Off Blue Ice rust remover

High-quality rust remover with cracking effect and visual cold indicator
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
Cracking effect


  • By cooling the material surface down to -45 °C, micro-fine cracks occur in the corrosion layer at the connection points. These "crack open" the rust, ensuring better penetration of the active agent.


Visual cold indicator


  • When cooled to a minimum temperature of -5 °C, the sprayed area turns blue. The processing temperature is achieved.


Optimum rust removal


  • Rust is quickly penetrated and seized screws are loosened

  • Heavily rusted screw connections are loosened without damaging them


Corrosion protection additives for optimum corrosion protection


  • Provides lasting protection against further corrosion


Resin- and acid-free



Silicone-free



Compatible with rubber and seals

Notice
  • Remove excess material or splashes immediately from delicate and painted surfaces

  • Resin- and acid-free

  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.