Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Sabre saw blade, metal, two stars For metal profiles and piping

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade, metal, two stars For metal profiles and piping

Vario tooth pitch for burr-free and vibration-reduced cutting

See product details

Available in 2 versions
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
  • For use with a material thickness of 3 to 10 mm due to the tooth pitch of 1.8 to 2.6 mm.
Notice
  • Further technical information can be found on the packaging of the product.

  • For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your sabre saw blades.