Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Safety harness Profi 3

For detailed information, other images and documents, please select individual articles from the following table.

Safety harness Profi 3

Ideal as safety harness and retaining harness

See product details

Available in 2 versions
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
  • Tested and approved for up to 125 kg

  • Rear harness eye in accordance with EN 361

  • Two chest loops as harness eye in accordance with EN 361

  • Two side harness eyes in accordance with EN 358
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.