For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
KGX = X-cloth backing material
Resin bond
Grain: Aluminium oxide
Used for sanding parquet and floorboards in problem areas such as radiators and stairs
The sanding discs have a slotted central hole, which allows them to be attached to larger flanges
- 150 mm disc = 12 mm centre hole
- 178 mm disc = 22 mm centre hole
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!