Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Dry sandpaper disc CERALINE test set 100 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Dry sandpaper disc CERALINE test set 100 pieces

For extremely high and fast removal rate with very low dust for universal use on fillers, filler compounds, paint, metal, wood and plastics.

See product details

Available in 2 versions
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
Up to 25 % higher stock removal rate and service life increased by over 50 %


  • Self-sharpening ceramic abrasive grain


Short sanding time and efficient work


  • Suitable for all commercially available adhesive and hook-and-loop backing pads


Perfect paint application and optimal paint results


  • Multiple perforations for thorough extraction of sanding dust over the entire surface