Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Countersunk screw, type SK/A4 — cotter-pin installation DIN 7991 (ISO 10462) A4 stainless steel, with countersunk washer, A4 stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw, type SK/A4 — cotter-pin installation DIN 7991 (ISO 10462) A4 stainless steel, with countersunk washer, A4 stainless steel

For use with Fixanchor W-FAZ-IG/A4

See product details

Available in 3 versions
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
Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Covered by approval ETA-99/0011