For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment HSCo blue ring through hole DIN 371/376 M3-M12
7 pieces. Consisting of blue ring through hole screw taps for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Rake precisely tailored to steel materials
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
- For further information, please refer to the individual products.
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!