Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Machine tap NPT Steel through-bore M3-M12, 14 pcs.
Machine tap NPT Steel through-bore M3-M12, 14 pcs. - 1
Machine tap NPT Steel through-bore M3-M12, 14 pcs. - 2
Machine tap NPT Steel through-bore M3-M12, 14 pcs. - 3

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap NPT Steel through-bore M3-M12, 14 pcs.

Precision twist drill bits and screw taps for through-bores for machining long-chipping unalloyed steels with a strength of up to 850 N/mm².
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
Twist drill bit


  • Thanks to the optimized cross taper, 20% less feed force is required and drilling is faster, allowing for finer work

  • Optimized dividing point for precise threading without centering, even on curved surfaces

  • Very precise point grinding for precise holes

  • Vaporized surface ensures excellent adhesion of cooling lubricant and also less tendency to accumulate material residues


Machine tap


Slope precisely adapted to steel materials

Notice
  • When drilling and tapping, it is necessary to supply sufficient coolant and lubricant.

  • For more information, please refer to the individual products.