For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Aluminium professional, blind hole M3-M12
14 pieces Consisting of twist drills and blind hole screw taps for machining aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Twist drill
- Self-centring
- HC (High Speed Cutting) grinding and precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life
- The bare spiral groove ensures very good chip removal
Machine tap
- Cutting geometry precisely tailored to aluminium with larger chip space and increased angle of twist
- Optimized micro-geometry
- The smoothed surface in the bare design minimizes material adhesions and guarantees very good chip removal.
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.
- For tool/material assignments, see the overview tables
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!