Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Screwdriver S 48 pias®
Screwdriver S 48 pias<SUP>®</SUP> - 1
Screwdriver S 48 pias<SUP>®</SUP> - 2
Screwdriver S 48 pias<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver S 48 pias®

Very handy, powerful electronic screwdriver for processing pias, piasta and high-speed construction screws. Delivery in case with accessories.
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
Adjustable depth stop


Easily adjustable screwing depth



Side wrist loop


The screwdriver fits perfectly in your hand. Protracted screwing work can be carried out with little fatigue.



N/A



Adjustable torque


Screw-in depth can be regulated even without a depth stop. The higher the torque, the deeper the screw is inserted



Right/left rotation



Throttle switch



Lock button for continuous operation

Application area
Especially well-suited for these screws
Screw typeDia. mm
3,53,94,24,86,3
pias®/piasta® screwsS 48S 48S 48S 48/S 63S 63
pias®/piasta® wing screws S 48S 48/S 63S 48/S 63S 63
ASSY®/chipboard screwsS 48S 48/S 63S 48/S 63S 63S 63
Drywall screwsS 48S 48S 48/S 63S 48/S 63S 63