Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Screwdriver for hexagon drive
Screwdriver for hexagon drive - 1
Screwdriver for hexagon drive - 2
Screwdriver for hexagon drive - 3
Screwdriver for hexagon drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver for hexagon drive

Round, brushed chrome-plated shank and 2C handle

See product details

Available in 7 versions
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
  • The 2C handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimum power transmission and a secure grip for fatigue-free and efficient working

  • Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle

  • The round shank is brushed chrome-plated for additional protection and greater resistance against corrosion

  • Tip in accordance with DIN ISO 691, the standard for wrench and socket openings

  • Screwdriver in accordance with DIN 3125, the standard for hexagon socket wrenches, spin type

  • The socket wrench is available in various widths across flats