Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Self-drying bodywork cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Self-drying bodywork cleaner

Cleans and dries bodywork in one step
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
High-gloss self-drying bodywork shampoo for quick and effective vehicle cleaning


No separate drying aid required


  • Saves 30% more time

  • Saves 50–70% more water

No need to use a squeegee or chamois for drying


  • Saves 50% more time

Does not damage surfaces or sensitive materials


  • Streak-free on chrome, aluminium and matt varnish trims

Environmentally and user-friendly, does not damage equipment


Repels dirt from the bodywork for longer

NoticeThis bodywork cleaner should always be used with a mechanical aid to ensure a perfect finish. For efficient, streak-free drying, the application and washing equipment must not be contaminated with any other type of bodywork cleaning agent. Use dedicated or well-rinsed equipment. The bodywork and windows must not have been treated with wax-based or water-repellent products. If the above points are followed but the film of water does not dry evenly, the dilution ratio should be increased. If a whitish film (easily removed) appears on the windows once dry, the dilution ratio should be decreased.