Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
ORSY®retaining rings, set of 100 pieces.

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®retaining rings, set of 100 pieces.

DIN 472 ordinary spring steel for drilled holes.
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
Set of 1050


  • 100 retaining rings with a diameter of 8 mm

  • 100 retaining rings with a diameter of 9 mm

  • 100 retaining rings with a diameter of 10 mm

  • 100 retaining rings with a diameter of 11 mm

  • 100 retaining rings with a diameter of 12 mm

  • 100 retaining rings with a diameter of 13 mm

  • 50 retaining rings with a diameter of 14 mm

  • 50 retaining rings with a diameter of 15 mm

  • 50 retaining rings with a diameter of 16 mm

  • 50 retaining rings with a diameter of 17 mm

  • 50 retaining rings with a diameter of 18 mm

  • 50 retaining rings with a diameter of 19 mm

  • 25 retaining rings with a diameter of 20 mm

  • 25 retaining rings with a diameter of 22 mm

  • 25 retaining rings with a diameter of 24 mm

  • 25 retaining rings with a diameter of 26 mm

  • 25 retaining rings with a diameter of 28 mm

  • 25 retaining rings with a diameter of 30 mm