Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
HSS sheet metal conical drill bit box 3 pieces

For detailed information, other images and documents, please select individual articles from the following table.

HSS sheet metal conical drill bit box 3 pieces

Comprises 1 each of 3-14 mm, 5-20 mm and 16-30.5 mm
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
  • CBN (cubical boron nitride), deep ground

  • Stepless drilling and widening of holes within a diameter range of 3–30.5 mm

  • Two cutting edges

  • No countersinking or pre-drilling required

  • Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding

  • Drive arbor with three-phase grinding

  • Laser scale for easy identification of the required drilling hole diameter
Notice
  • Speed table included

  • Increase service life and cutting performance using drilling and cutting oil or cutting paste