Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination - 1
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination - 2
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination - 3

For detailed information, other images and documents, please select individual articles from the following table.

SIMPLEX soft-face hammer with the plastic/soft plastic insert combination

Mallet with ergonomic wooden handle, aluminium housing and interchangeable hammer heads
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
High degree of flexibility


  • Versatile due to the two different striking surfaces

  • Customised equipping is possible due to a wide range of interchangeable hammer heads

  • Ready for immediate use due to a pre-fitted hammer head combination made of very soft, abrasion-free soft plastic (blue) and medium-hard resistant plastic (white)


Highest quality from Germany


  • Precise handling and fatigue-free use due to the extra-light aluminium housing with integrated handle protection sleeve

  • Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle with double-layered varnish in the grip area

  • Long-term use is possible as the handle and all hammer heads are available as replacement parts and can be easily interchanged

  • No unwanted marking: Neither of the inserts leaves any coloured traces compared to conventional rubber mallets

  • Maximum protection against scratches on sensitive surfaces due to the oversized striking surfaces (50:40)