Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
SIMPLEX soft-face hammer with plastic/rubber combination
SIMPLEX soft-face hammer with plastic/rubber combination - 1
SIMPLEX soft-face hammer with plastic/rubber combination - 2
SIMPLEX soft-face hammer with plastic/rubber combination - 3

For detailed information, other images and documents, please select individual articles from the following table.

SIMPLEX soft-face hammer with plastic/rubber combination

Hammer with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads

See product details

Available in 2 versions
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
High degree of flexibility


  • Versatile due to the two different striking surfaces

  • Wide range of interchangeable hammer heads available for custom equipping

  • Ready for immediate use with pre-fitted hammer head combination of medium-hard resistant plastic (white) and soft, low-wear rubber with stand (black)


Highest quality from Germany


  • The malleable cast iron housing with integrated handle protection sleeve increases breaking resistance, making it robust and durable

  • High-quality, vibration-dampened and ergonomically shaped wooden handle with double-layered varnish in the grip area for optimal handling

  • The handle and all hammer heads are available as replacement parts and can be easily changed for long-term use

  • The stand on the rubber insert means it can be placed on its head, enabling ergonomic working while standing without bending over