Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Sleeve anchor W-CTM hex screw non-ETA

For detailed information, other images and documents, please select individual articles from the following table.

Sleeve anchor W-CTM hex screw non-ETA

With hexagon bolt and washer, for non-cracked concrete, zinc plated steel

See product details

Available in 3 versions
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
Wide Applications


  • Can be used for medium and heavy load range

  • Suitable for fastening: Transfer lines on the ground for which installation flush with the surface is specified; steel structures, metal profiles, brackets, foot plates, cable conduits, piping, mounting rails, etc.


Easy installation


  • Minimal force needed when setting the anchor

  • Can be loaded immediately – no waiting times

  • No setting tools required

  • Can be set fl ush with the surface: Attached parts can be removed/mounted again at any time

  • Reliable installation due to application of prescribed torque during anchoring"