Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Drilling screw, hexagon head, A2 stainless steel with sealing washer pias®
Drilling screw, hexagon head, A2 stainless steel with sealing washer pias<SUP>®</SUP> - 1
Drilling screw, hexagon head, A2 stainless steel with sealing washer pias<SUP>®</SUP> - 2
Drilling screw, hexagon head, A2 stainless steel with sealing washer pias<SUP>®</SUP> - 3
Drilling screw, hexagon head, A2 stainless steel with sealing washer pias<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head, A2 stainless steel with sealing washer pias®

Screw and sealing washer made of A2 stainless steel, for fastening aluminium profiles on aluminium substructures ≤ 4 mm
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
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Aluminium/aluminium