Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Drilling screw, hexagon head with long drill tip and sealing washer pias®
Drilling screw, hexagon head with long drill tip and sealing washer pias<SUP>®</SUP> - 1
Drilling screw, hexagon head with long drill tip and sealing washer pias<SUP>®</SUP> - 2
Drilling screw, hexagon head with long drill tip and sealing washer pias<SUP>®</SUP> - 3
Drilling screw, hexagon head with long drill tip and sealing washer pias<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with long drill tip and sealing washer pias®

Case-hardened, zinc-plated blue passivated steel, with long drill bit tip. For attaching steel profiles to steel substructures ≤ 12 mm
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
The sealing washer consists of a zinc-plated metal back made of steel with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / steel
Notice

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.