Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Fluorescent light system Slim Light 2
Fluorescent light system Slim Light 2 - 1
Fluorescent light system Slim Light 2 - 2
Fluorescent light system Slim Light 2 - 3
Fluorescent light system Slim Light 2 - 4
Fluorescent light system Slim Light 2 - 5
Fluorescent light system Slim Light 2 - 6
Fluorescent light system Slim Light 2 - 7
Fluorescent light system Slim Light 2 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Fluorescent light system Slim Light 2

Suitable for use with food as bulb is covered (protective hood)
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
Flicker-free start, energy-saving



For T5 fluorescent tube, Ø 16 mm,
  • Ø service life 7000 h (6 W–8 W)

  • Ø service life 20,000 h (14 W–35 W)


Ballast unit with fault rate < 10% of the service life of the ballast unit depending on the ambient temperature ta:


  • 30°C = 120,000 hrs

  • 40°C = 60,000 hrs

  • 50°C = 30,000 hrs


Fastening: with mounting clip or screw fixing (8–35 W version)



Adapter available for connecting the systems Slim Light L/XL and Slim Light II (see connection accessories)



Connection: directly to 220–240 V (via mains cable with SL2 plug system



Scope of delivery:


  • 1 x downlight

  • 1 x T5 fluorescent tube

  • 1 x plexiglass cover

  • 1 x metal assembly clip fastener set (2 x clips and 2 x screws)

Specified dimensions not binding. Subject to technical changes!