Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Spirit level with two handles
Spirit level with two handles - 1
Spirit level with two handles - 2
Spirit level with two handles - 3
Spirit level with two handles - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spirit level with two handles

Extremely strong and low-torsion with light metal rectangular profile, three vials and one or two handles, depending on the length of the spirit level
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
Precise measurements


  • Two milled measuring surfaces in the variants up to 120 cm in length provide a very high level of accuracy, even when measuring overhead

  • Removable end caps for a flush transition between the measuring surfaces and the workpiece

  • Two vertical vials mean no unnecessary twisting to read the vial

  • Optimised indicator movement for precise work in fluctuating temperatures, whatever the weather


Highly resistant and long service life


  • Acrylic glass vial block with inlaid, corrosion-proof reading rings

  • Fluorescent vial liquid is highly UV-resistant to prevent discolouration

  • Very smooth surface with red electrostatic powder coating for easy cleaning