Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED
Square file DIN 7261, shape D
Square file DIN 7261, shape D - 1
Square file DIN 7261, shape D - 2

For detailed information, other images and documents, please select individual articles from the following table.

Square file DIN 7261, shape D

See product details

Available in 2 versions
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
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)


  • Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.

  • Facilitates good chip removal and prevents the workpiece from being scratched.

  • Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.

  • Conical tang ensures the file sits securely in the handle.
Notice

Cut 1 - coarse; cut 2 - medium; cut 3 - fine