Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Stainless steel pipe cutter

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel pipe cutter

Easy cutting of aluminium, copper and thin-walled metal pipes. Specifically designed for V2A/INOX pipes
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
Very low weight


Body made from high-pressure die-cast magnesium, slide and turning knob made from die cast zinc



Saves time


Tool-free cutting wheel change



Easy to use


  • Steel spindle bearings for smoother movement when cutting

  • Four needle-mounted guide rollers for optimal pipe grip when cutting

  • Long turning knob sits deep in the hand for effective power transmission


Integrated deburring blade for left and right-handed users